Zoro Homepage

Recptacl, Sngle Key, F, 3 P, 1 ft., 1/4" NPT

  • Mfr # 303S0010P

  • Zoro # G7222369


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

IP Rating
IP67
Maximum Operating Temperature (C)
80
Receptacle Configuration
Female Straight
Locknut Material
Steel
Conductor Color 4
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303S0010P
Zoro #
G7222369
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.93
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.57

Details

Item
Recptacl,Sngle Key,F,3 P,1 ft.,1/4" NPT
IP Rating
IP67
Maximum Operating Temperature (C)
80
Receptacle Configuration
Female Straight
Locknut Material
Steel
Conductor Color 4
Black
Cable Strand
26 X #36
Thread 1
M12X1
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Shell Material
Machined Aluminum
Conductor Color 1
Brown
cRU Specification
E165657
Current Rating (amps)
4
Wiring Color Code
Euro CC
Nema Rating
6P
Tab Info
TL APP,Cable Cross,ROHS,CRT,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings
Voltage Rating (AC)
250
Cable Code
Euro
Conductor Color 2
Not Used
Wire Gauge
22 AWG
O-Ring Material
Nitrile Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Thread 2
1/4-18 NPT
Poles
3
Receptacle Lead Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Connector Style
MicroLink Single Key
Shell Plating
Black Anodized
Conductor Color 3
Blue

Description

Recptacl,Sngle Key,F,3 P,1 ft.,1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.