Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recptacl, Sngle Key, F, 3 P, 1 ft., Bk Pnl Mt

  • Mfr # 303W0010N

  • Zoro # G7222280


product price: $23.19
/ea
Sold in multiples of 4 for $92.76

Key Features

IP Rating
IP67
Wire Gauge
18 AWG
Receptacle Configuration
Male Back Panel Mount
Conductor Color 1
Brown
Shell Material
Machined Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303W0010N
Zoro #
G7222280
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.85

Details

Item
Recptacl,Sngle Key,F,3 P,1 ft.,Bk Pnl Mt
IP Rating
IP67
Wire Gauge
18 AWG
Receptacle Configuration
Male Back Panel Mount
Conductor Color 1
Brown
Shell Material
Machined Aluminum
Poles
3
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
176
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Receptacle Lead Jacket Material
PVC
Wiring Color Code
Euro CC
Minimum Operating Temperature (F)
-4
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
Locknut Material
Steel
Cable Code
Euro
Conductor Color 2
Not Used
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Shell Plating
Black Anodized
CSA Specification
E165657
Insert Material
Nylon
Conductor Color 4
Black
O-Ring Material
Nitrile Rubber
Conductor Color 3
Blue
Maximum Operating Temperature (C)
80
Nema Rating
6P
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Tab Info
IP Ratings,ROHS,TL APP,CRT,Coupling Nut Mtl,Cable Cross,Knockout Dim,Cable Jacket Mtl
Current Rating (amps)
4

Description

Recptacl,Sngle Key,F,3 P,1 ft.,Bk Pnl Mt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.