Zoro Homepage

Recptacl, Sngle Key, F, 4 P, 1 ft., 1/4" NPT

  • Mfr # 304S0010N

  • Zoro # G7222332


product price: $22.49
/ea
Sold in multiples of 4 for $89.96

Key Features

IP Rating
IP67
Receptacle Lead Jacket Material
PVC
Thread 1
M12X1
Maximum Operating Temperature (C)
80
Conductor Color 2
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304S0010N
Zoro #
G7222332
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.93
Maximum Knock Out Size (in)
0.57
Receptacle Lead Length
1

Details

Item
Recptacl,Sngle Key,F,4 P,1 ft.,1/4" NPT
IP Rating
IP67
Receptacle Lead Jacket Material
PVC
Thread 1
M12X1
Maximum Operating Temperature (C)
80
Conductor Color 2
White
Conductor Color 3
Blue
Shell Material
Machined Aluminum
Conductor Color 4
Black
Maximum Operating Temperature (F)
176
Connector Style
MicroLink Single Key
Insert Material
Nylon
Wiring Color Code
Euro CC
Cable Strand
26 X #36
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Poles
4
Nema Rating
6P
Thread 2
1/4-18 NPT
Shell Plating
Black Anodized
Current Rating (amps)
4
Cable Code
Euro
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Wire Gauge
18 AWG
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Receptacle Configuration
Female Straight
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Tab Info
IP Ratings,CRT,Cable Jacket Mtl,TL APP,Knockout Dim,ROHS,Cable Cross,Coupling Nut Mtl
Locknut Material
Steel

Description

Recptacl,Sngle Key,F,4 P,1 ft.,1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.