Recptacl, Sngle Key, F, 4 P, 1 ft., Bk Pnl Mt

  • Mfr # 304W0010N

  • Zoro # G7222457


product price: $24.59
/ea
Sold in multiples of 3 for $73.77

Key Features

IP Rating
IP67
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
cRU Specification
E165657
Receptacle Configuration
Male Back Panel Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304W0010N
Zoro #
G7222457
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.85
Receptacle Lead Length
1

Details

Item
Recptacl,Sngle Key,F,4 P,1 ft.,Bk Pnl Mt
IP Rating
IP67
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
cRU Specification
E165657
Receptacle Configuration
Male Back Panel Mount
Insert Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Nema Rating
6P
Conductor Color 4
Black
Voltage Rating (AC)
250
Wiring Color Code
Euro CC
Poles
4
Connector Style
MicroLink Single Key
CSA Specification
E165657
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Wire Gauge
18 AWG
Conductor Color 1
Brown
Receptacle Lead Jacket Material
PVC
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Conductor Color 2
White
Minimum Operating Temperature (F)
-4
Locknut Material
Steel
Cable Strand
26 X #36
Thread 1
M12X1
Tab Info
Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl,CRT,TL APP,IP Ratings,Cable Cross,ROHS
Shell Plating
Black Anodized
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Shell Material
Machined Aluminum
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
176

Description

Recptacl,Sngle Key,F,4 P,1 ft.,Bk Pnl Mt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.