Zoro Homepage

Recptacl, Sngle Key, F, 5 P, 1 ft., 1/4" NPT

  • Mfr # 305S0010N

  • Zoro # G7222271


product price: $25.19
/ea
Sold in multiples of 3 for $75.57

Key Features

IP Rating
IP67
Insert Material
Nylon
Tab Info
CRT,Cable Jacket Mtl,ROHS,Coupling Nut Mtl,TL APP,Knockout Dim,Cable Cross,IP Ratings
Contact Resistance (Micro Ohms)
5
Shell Plating
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305S0010N
Zoro #
G7222271
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.57
Length (in)
0.93

Details

Item
Recptacl,Sngle Key,F,5 P,1 ft.,1/4" NPT
IP Rating
IP67
Insert Material
Nylon
Tab Info
CRT,Cable Jacket Mtl,ROHS,Coupling Nut Mtl,TL APP,Knockout Dim,Cable Cross,IP Ratings
Contact Resistance (Micro Ohms)
5
Shell Plating
Black Anodized
Conductor Color 5
Gray
Receptacle Lead Jacket Material
PVC
Wire Gauge
18 AWG
Contact Material
Brass, Gold Plated Over Nickel"
Poles
5
Maximum Operating Temperature (C)
80
Conductor Color 3
Blue
Thread 1
M12X1
Conductor Color 1
Brown
Thread 2
1/4-18 NPT
Current Rating (amps)
4
Voltage Rating (DC)
300
Conductor Color 2
White
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
cRU Specification
E165657
Shell Material
Machined Aluminum
Connector Style
MicroLink Single Key
Minimum Operating Temperature (F)
-4
Nema Rating
6P
CSA Specification
E165657
Wiring Color Code
Euro CC
O-Ring Material
Nitrile Rubber
Cable Code
Euro
Receptacle Configuration
Female Straight
Conductor Color 4
Black
Cable Strand
26 X #36
Locknut Material
Steel
Minimum Operating Temperature (C)
-20

Description

Recptacl,Sngle Key,F,5 P,1 ft.,1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.