Zoro Homepage

Recptacl, Sngle Key, F, 5 P, 1 ft., 1/4" NPT

  • Mfr # 305S0010P

  • Zoro # G7222317


product price: $24.99
/ea
Sold in multiples of 3 for $74.97

Key Features

IP Rating
IP67
Cable Strand
26 X #36
Receptacle Lead Length
1
Receptacle Lead Jacket Material
PVC
Connector Style
MicroLink Single Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305S0010P
Zoro #
G7222317
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.93
Maximum Knock Out Size (in)
0.57

Details

Item
Recptacl,Sngle Key,F,5 P,1 ft.,1/4" NPT
IP Rating
IP67
Cable Strand
26 X #36
Receptacle Lead Jacket Material
PVC
Connector Style
MicroLink Single Key
cRU Specification
E165657
Current Rating (amps)
4
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
Tab Info
IP Ratings,Cable Cross,TL APP,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,ROHS,CRT
Minimum Operating Temperature (F)
-4
Cable Code
Euro
Voltage Rating (AC)
250
Conductor Color 4
Black
Wire Gauge
22 AWG
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Shell Plating
Black Anodized
Locknut Material
Steel
Shell Material
Machined Aluminum
Poles
5
Contact Resistance (Micro Ohms)
5
Nema Rating
6P
Minimum Operating Temperature (C)
-20
Conductor Color 1
Brown
Voltage Rating (DC)
300
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Receptacle Configuration
Female Straight
Thread 2
1/4-18 NPT
CSA Specification
E165657
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
80
Conductor Color 5
Gray
Conductor Color 2
White
Maximum Operating Temperature (F)
176

Description

Recptacl,Sngle Key,F,5 P,1 ft.,1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.