Recptacl, Sngle Key, F, 5 P, 1 ft., Bk Pnl Mt

  • Mfr # 305W0010N

  • Zoro # G7222341


product price: $27.39
/ea
Sold in multiples of 3 for $82.17

Key Features

IP Rating
IP67
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Contact Carrier Material
Nylon
Conductor Color 5
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305W0010N
Zoro #
G7222341
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.85

Details

Item
Recptacl,Sngle Key,F,5 P,1 ft.,Bk Pnl Mt
IP Rating
IP67
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Contact Carrier Material
Nylon
Conductor Color 5
Gray
Shell Plating
Black Anodized
Receptacle Lead Jacket Material
PVC
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Conductor Color 2
White
Nema Rating
6P
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Locknut Material
Steel
Thread 1
M12X1
Conductor Color 1
Brown
Receptacle Configuration
Male Back Panel Mount
Conductor Color 3
Blue
Current Rating (amps)
4
Connector Style
MicroLink Single Key
Cable Code
Euro
Insert Material
Nylon
Conductor Color 4
Black
Maximum Operating Temperature (F)
176
Wiring Color Code
Euro CC
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Tab Info
Knockout Dim,Coupling Nut Mtl,Cable Cross,ROHS,Cable Jacket Mtl,CRT,IP Ratings,TL APP
Wire Gauge
18 AWG
CSA Specification
E165657
Shell Material
Machined Aluminum
Poles
5

Description

Recptacl,Sngle Key,F,5 P,1 ft.,Bk Pnl Mt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.