Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recptacl, Sngle Key, M, 4 P, 1 ft., 1/2" NPT

  • Mfr # 304P0010N

  • Zoro # G7222387


product price: $16.79
/ea
Sold in multiples of 5 for $83.95

Key Features

IP Rating
IP67
Nema Rating
6P
Length (in)
1
Thread 2
1/2-14 NPT
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304P0010N
Zoro #
G7222387
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1

Details

Item
Recptacl,Sngle Key,M,4 P,1 ft.,1/2" NPT
IP Rating
IP67
Nema Rating
6P
Thread 2
1/2-14 NPT
Voltage Rating (DC)
300
Connector Style
MicroLink Single Key
Conductor Color 3
Blue
cRU Specification
E165657
Conductor Color 2
White
Poles
4
Current Rating (amps)
4
Thread 1
M12X1
Receptacle Configuration
Male Straight
Wiring Color Code
Euro CC
Receptacle Lead Jacket Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Shell Material
Machined Aluminum
Insert Material
Nylon
Tab Info
ROHS,Coupling Nut Mtl,TL APP,Cable Cross,Knockout Dim,IP Ratings,Cable Jacket Mtl,CRT
Voltage Rating (AC)
250
Cable Strand
26 X #36
Conductor Color 1
Brown
Cable Code
Euro
Maximum Operating Temperature (C)
80
Conductor Color 4
Black
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
176
Locknut Material
Steel
Shell Plating
Black Anodized
CSA Specification
E165657
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Wire Gauge
18 AWG
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5

Description

Recptacl,Sngle Key,M,4 P,1 ft.,1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.