Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recptacl, Sngle Key, M, 4 P, 1 ft., 1/2" NPT

  • Mfr # 304P0010P

  • Zoro # G7222439


product price: $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

IP Rating
IP67
Conductor Color 4
Black
Length (in)
1
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304P0010P
Zoro #
G7222439
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1

Details

Item
Recptacl,Sngle Key,M,4 P,1 ft.,1/2" NPT
IP Rating
IP67
Conductor Color 4
Black
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Cable Strand
26 X #36
Wiring Color Code
Euro CC
Receptacle Configuration
Male Straight
Shell Material
Machined Aluminum
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Insert Material
Nylon
Thread 1
M12X1
Voltage Rating (DC)
300
Conductor Color 3
Blue
Conductor Color 2
White
Minimum Operating Temperature (C)
-20
Conductor Color 1
Brown
Locknut Material
Steel
CSA Specification
E165657
Connector Style
MicroLink Single Key
cRU Specification
E165657
Shell Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
Thread 2
1/2-14 NPT
Current Rating (amps)
4
Contact Carrier Material
Nylon
Tab Info
CRT,Knockout Dim,IP Ratings,Cable Cross,TL APP,Cable Jacket Mtl,ROHS,Coupling Nut Mtl
Poles
4
Nema Rating
6P
Receptacle Lead Jacket Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
80

Description

Recptacl,Sngle Key,M,4 P,1 ft.,1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.