Zoro Homepage

Safety Spring, Bus Drop, 40 lb., Zinc Pltd

  • Mfr # 203-02-001

  • Zoro # G7203730


product price: $11.79
/ea
Sold in multiples of 8 for $94.32

Key Features

Mesh Breaking Strength Approximate (lbs)
500
Flammability Rating
UL 94HB
Maximum Deflection
2 5/8" at 40 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-02-001
Zoro #
G7203730
UPC #
-
Country of Origin
India

Details

Item
Safety Spring,Bus Drop,40 lb.,Zinc Pltd
Mesh Breaking Strength Approximate (lbs)
500
Flammability Rating
UL 94HB
Maximum Deflection
2 5/8" at 40 lbs.

Description

Safety Spring,Bus Drop,40 lb.,Zinc Pltd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.