Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 1-1/2", 2 Type, 21 Holes RHG-506

Solar Cord Grip, 1-1/2", 2 Type, 21 Holes (Discontinued)

  • Mfr # RHG-506
  • Zoro # G7223769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-506
Zoro #
G7223769
UPC #
785411045950
Country of Origin
United States

Dimensions

Conduit Size
1.5
Thread Size
1.5
E Dimension (in)
2.48
C Dimension (in)
0.76
D Dimension (in)
0.36
B Dimension (in)
2.81
Maximum Knock Out Size (in)
2.016
A Dimension (in)
1.92

Details

Item
Solar Cord Grip,1-1/2",2 Type,21 Holes
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Locknut Material
Steel
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.216
Clearance Hole (in)
2.016
Maximum Operating Temperature (F)
239
Bushing Holes
21
Maximum Operating Temperature (C)
115
Connector Material
Nylon
Body Material
Nylon
Thread Type
NPT
Minimum Operating Temperature (F)
-40
IP Rating
IP68
Bushing Material
TPE
CSA Specification
93876
UL Specification
E51579

Description

Solar Cord Grip,1-1/2 In.,2 Type,21 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.