Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 1-1/2", PV100 Type, 9 H RHG-508

Solar Cord Grip, 1-1/2", PV100 Type, 9 H (Discontinued)

  • Mfr # RHG-508
  • Zoro # G7223839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-508
Zoro #
G7223839
UPC #
785411045970
Country of Origin
United States

Dimensions

Conduit Size
1.5
E Dimension (in)
2.48
D Dimension (in)
0.36
A Dimension (in)
1.92
C Dimension (in)
0.76
Thread Size
1.5
Maximum Knock Out Size (in)
2.016
B Dimension (in)
2.81

Details

Item
Solar Cord Grip,1-1/2",PV100 Type,9 H
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
239
CSA Specification
93876
Bushing Holes
9
Max Cable Range over Jacket (in)
0.35
Connector Material
Nylon
Body Material
Nylon
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Locknut Material
Steel
Bushing Material
TPE
Clearance Hole (in)
2.016
IP Rating
IP68
Maximum Operating Temperature (C)
115
Minimum Operating Temperature (F)
-40
UL Specification
E51579

Description

Solar Cord Grip,1-1/2 In.,PV100 Type,9 H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.