Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 1-1/4", 2 Type, 13 Holes RHG-406

Solar Cord Grip, 1-1/4", 2 Type, 13 Holes (Discontinued)

  • Mfr # RHG-406
  • Zoro # G7223857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-406
Zoro #
G7223857
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
Thread Size
1.25
Maximum Knock Out Size (In)
1.766

Details

Item
Solar Cord Grip,1-1/4",2 Type,13 Holes
Cord Grip Type
Straight
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
239
Body Material
Nylon
Max Cable Range Over Jacket (In)
0.216
CSA Specification
93876
UL Specification
E51579
Bushing Holes
13
Clearance Hole (In)
1.766
Bushing Material
TPE

Description

Solar Cord Grip,1-1/4 In.,2 Type,13 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.