Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 1-1/4", PV100/2 Type RHG-407

Solar Cord Grip, 1-1/4", PV100/2 Type (Discontinued)

  • Mfr # RHG-407
  • Zoro # G7223787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-407
Zoro #
G7223787
UPC #
785411045930
Country of Origin
United States

Dimensions

Conduit Size
1.25
D Dimension (in)
0.3
Thread Size
1.25
C Dimension (in)
0.78
A Dimension (in)
1.68
B Dimension (in)
2.69
E Dimension (in)
2.05
Maximum Knock Out Size (in)
1.766

Details

Item
Solar Cord Grip,1-1/4",PV100/2 Type
Cord Grip Type
Straight
Connector Material
Nylon
Maximum Operating Temperature (C)
115
Body Material
Nylon
Max Cable Range over Jacket (in)
0.303
Minimum Operating Temperature (F)
-40
Bushing Holes
9
Thread Type
NPT
Bushing Material
TPE
Locknut Material
Steel
CSA Specification
93876
UL Specification
E51579
Minimum Operating Temperature (C)
-40
IP Rating
IP68
Clearance Hole (in)
1.766
Maximum Operating Temperature (F)
239
Flammability Rating
UL 94V-2

Description

Solar Cord Grip,1-1/4 In.,PV100/2 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.