Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 1 2 Type, 9 Holes RHG-306

Solar Cord Grip, 1 2 Type, 9 Holes (Discontinued)

  • Mfr # RHG-306
  • Zoro # G7223671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-306
Zoro #
G7223671
UPC #
785411045890
Country of Origin
United States

Dimensions

Conduit Size
1
Maximum Knock Out Size (in)
1.406
B Dimension (in)
2.41
Thread Size
1
E Dimension (in)
1.73
A Dimension (in)
1.326
C Dimension (in)
0.76
D Dimension (in)
0.3

Details

Item
Solar Cord Grip,1 2 Type,9 Holes
Cord Grip Type
Straight
Clearance Hole (in)
1.406
Minimum Operating Temperature (C)
-40
CSA Specification
93876
Max Cable Range over Jacket (in)
0.216
Flammability Rating
UL 94V-2
Connector Material
Nylon
Locknut Material
Steel
Body Material
Nylon
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
115
Maximum Operating Temperature (F)
239
IP Rating
IP68
Thread Type
NPT
Bushing Material
TPE
UL Specification
E51579
Bushing Holes
9

Description

Solar Cord Grip,1 2 Type,9 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.