Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 1 PV100/2 Type RHG-307

Solar Cord Grip, 1 PV100/2 Type (Discontinued)

  • Mfr # RHG-307
  • Zoro # G7223820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-307
Zoro #
G7223820
UPC #
785411045910
Country of Origin
United States

Dimensions

Conduit Size
1
D Dimension (in)
0.3
A Dimension (in)
1.326
Thread Size
1
E Dimension (in)
1.73
B Dimension (in)
2.41
C Dimension (in)
0.76
Maximum Knock Out Size (in)
1.406

Details

Item
Solar Cord Grip,1 PV100/2 Type
Cord Grip Type
Straight
Clearance Hole (in)
1.406
Max Cable Range over Jacket (in)
0.303
UL Specification
E51579
Body Material
Nylon
CSA Specification
93876
Flammability Rating
UL 94V-2
Bushing Material
TPE
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Locknut Material
Steel
IP Rating
IP68
Maximum Operating Temperature (C)
115
Thread Type
NPT
Connector Material
Nylon
Maximum Operating Temperature (F)
239
Bushing Holes
5

Description

Solar Cord Grip,1 PV100/2 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.