Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 1/2", 2 Type, 3 Holes RHG-106

Solar Cord Grip, 1/2", 2 Type, 3 Holes (Discontinued)

  • Mfr # RHG-106
  • Zoro # G7223680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-106
Zoro #
G7223680
UPC #
785411045850
Country of Origin
United States

Dimensions

Conduit Size
44928
Thread Size
44928
A Dimension (in)
0.875
E Dimension (in)
1.06
Maximum Knock Out Size (in)
0.906
D Dimension (in)
0.25
B Dimension (in)
1.68
C Dimension (in)
0.44

Details

Item
Solar Cord Grip,1/2",2 Type,3 Holes
Cord Grip Type
Straight
UL Specification
E51579
Max Cable Range over Jacket (in)
0.22
Maximum Operating Temperature (C)
115
Thread Type
NPT
Maximum Operating Temperature (F)
239
Clearance Hole (in)
0.906
Body Material
Nylon
IP Rating
IP68
Locknut Material
Steel
CSA Specification
93876
Connector Material
Nylon
Bushing Holes
3
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
Bushing Material
TPE

Description

Solar Cord Grip,1/2 In.,2 Type,3 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.