Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 2", 2 Type, 31 Holes RHG-606

Solar Cord Grip, 2", 2 Type, 31 Holes (Discontinued)

  • Mfr # RHG-606
  • Zoro # G7223811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-606
Zoro #
G7223811
UPC #
785411045980
Country of Origin
United States

Dimensions

Conduit Size
2
E Dimension (in)
2.75
D Dimension (in)
0.42
C Dimension (in)
0.79
A Dimension (in)
2.4
Maximum Knock Out Size (in)
2.5
Thread Size
2
B Dimension (in)
2.93

Details

Item
Solar Cord Grip,2",2 Type,31 Holes
Cord Grip Type
Straight
Maximum Operating Temperature (F)
239
Thread Type
NPT
Max Cable Range over Jacket (in)
0.216
IP Rating
IP68
CSA Specification
93876
Clearance Hole (in)
2.5
Flammability Rating
UL 94V-2
Locknut Material
Steel
Bushing Material
TPE
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
115
Connector Material
Nylon
Bushing Holes
31
UL Specification
E51579
Body Material
Nylon
Minimum Operating Temperature (C)
-40

Description

Solar Cord Grip,2 In.,2 Type,31 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.