Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 2", PV100 Type, 12 Holes RHG-608

Solar Cord Grip, 2", PV100 Type, 12 Holes (Discontinued)

  • Mfr # RHG-608
  • Zoro # G7223741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-608
Zoro #
G7223741
UPC #
785411046000
Country of Origin
United States

Dimensions

Conduit Size
2
A Dimension (in)
2.4
Maximum Knock Out Size (in)
2.5
E Dimension (in)
2.75
Thread Size
2
C Dimension (in)
0.79
B Dimension (in)
2.93
D Dimension (in)
0.42

Details

Item
Solar Cord Grip,2",PV100 Type,12 Holes
Cord Grip Type
Straight
Maximum Operating Temperature (F)
239
Max Cable Range over Jacket (in)
0.35
Thread Type
NPT
Connector Material
Nylon
Maximum Operating Temperature (C)
115
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
UL Specification
E51579
Locknut Material
Steel
Clearance Hole (in)
2.5
Minimum Operating Temperature (C)
-40
IP Rating
IP68
Body Material
Nylon
Bushing Holes
12
Bushing Material
TPE
CSA Specification
93876

Description

Solar Cord Grip,2 In.,PV100 Type,12 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.