Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 2", PV100/2 Type RHG-607

Solar Cord Grip, 2", PV100/2 Type (Discontinued)

  • Mfr # RHG-607
  • Zoro # G7223778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHG-607
Zoro #
G7223778
UPC #
785411045990
Country of Origin
United States

Dimensions

Conduit Size
2
B Dimension (in)
2.93
C Dimension (in)
0.79
D Dimension (in)
0.42
Thread Size
2
E Dimension (in)
2.75
Maximum Knock Out Size (in)
2.5
A Dimension (in)
2.4

Details

Item
Solar Cord Grip,2",PV100/2 Type
Cord Grip Type
Straight
Body Material
Nylon
Bushing Material
TPE
Connector Material
Nylon
Maximum Operating Temperature (C)
115
Clearance Hole (in)
2.5
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
239
Locknut Material
Steel
Max Cable Range over Jacket (in)
0.303
Bushing Holes
19
IP Rating
IP68
Flammability Rating
UL 94V-2
Thread Type
NPT
UL Specification
E51579
CSA Specification
93876

Description

Solar Cord Grip,2 In.,PV100/2 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.