Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Solar Cord Grip, 3/4", 2 Type, 5 Holes RHG-206

Solar Cord Grip, 3/4", 2 Type, 5 Holes (Discontinued)

  • Mfr # RHG-206
  • Zoro # G7223732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-206
Zoro #
G7223732
UPC #
785411045860
Country of Origin
United States

Dimensions

Conduit Size
44989
D Dimension (in)
0.25
C Dimension (in)
0.62
B Dimension (in)
2
Maximum Knock Out Size (in)
1.141
E Dimension (in)
1.3
Thread Size
44989
A Dimension (in)
1.04

Details

Item
Solar Cord Grip,3/4",2 Type,5 Holes
Cord Grip Type
Straight
Maximum Operating Temperature (F)
239
Max Cable Range over Jacket (in)
0.216
Locknut Material
Steel
IP Rating
IP68
Bushing Holes
5
Thread Type
NPT
Maximum Operating Temperature (C)
115
Bushing Material
TPE
Clearance Hole (in)
1.141
Minimum Operating Temperature (F)
-40
CSA Specification
93876
Body Material
Nylon
Minimum Operating Temperature (C)
-40
UL Specification
E51579
Flammability Rating
UL 94V-2
Connector Material
Nylon

Description

Solar Cord Grip,3/4 In.,2 Type,5 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.