Zoro Homepage

Strain Relief, 2 1/2", 1.75-2.00

  • Mfr # 7303-016R

  • Zoro # G7228328


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2.5
Mesh Material
Galvanized Steel
Maximum Knock Out Size (in)
3
Flammability Rating
UL 94HB
Cable Range
1.70 - 2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7303-016R
Zoro #
G7228328
UPC #
-
Country of Origin
India

Dimensions

Thread Size
2.5
Maximum Knock Out Size (in)
3
Mesh Minimum Cable Size (in)
2
Mesh Length (in)
13.5
Mesh Maximum Cable Size (in)
1.7

Details

Item
Strain Relief,2 1/2",1.75-2.00
Mesh Material
Galvanized Steel
Flammability Rating
UL 94HB
Cable Range
1.70 - 2.00
Max Cable Range over Jacket (in)
2
Body Material
Aluminum
Mesh Type
Closed
Locknut Material
Steel
Min Cable Range over Jacket (in)
1.7
Mesh Description
SRP-162

Description

Strain Relief,2 1/2 In.,1.75-2.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.