Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief, 3 1/2", 2.00-2.45

  • Mfr # 7303-017R

  • Zoro # G7228389


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2.5
Mesh Material
Galvanized Steel
Mesh Type
Closed
Cable Range
2.00 - 2.45
Mesh Maximum Cable Size (in)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7303-017R
Zoro #
G7228389
UPC #
-
Country of Origin
India

Dimensions

Thread Size
2.5
Mesh Maximum Cable Size (in)
2
Mesh Minimum Cable Size (in)
2.45
Maximum Knock Out Size (in)
3
Mesh Length (in)
13.75

Details

Item
Strain Relief,3 1/2",2.00-2.45
Mesh Material
Galvanized Steel
Mesh Type
Closed
Cable Range
2.00 - 2.45
Locknut Material
Steel
Min Cable Range over Jacket (in)
2
Flammability Rating
UL 94HB
Mesh Description
SRP-200
Body Material
Aluminum
Max Cable Range over Jacket (in)
2.45

Description

Strain Relief,3 1/2 In.,2.00-2.45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.