Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief, Wide Range, 1/2", .30-43

  • Mfr # 7303-009R

  • Zoro # G7228212


product price: $23.69
/ea
Sold in multiples of 4 for $94.76

Key Features

Thread Size
44928
Mesh Material
Galvanized Steel
Mesh Description
SRP-030
Min Cable Range over Jacket (in)
0.3
Max Cable Range over Jacket (in)
0.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7303-009R
Zoro #
G7228212
UPC #
-
Country of Origin
India

Dimensions

Thread Size
44928
Maximum Knock Out Size (in)
0.906
Mesh Minimum Cable Size (in)
0.43
Mesh Length (in)
3.25
Mesh Maximum Cable Size (in)
0.3

Details

Item
Strain Relief,Wide Range,1/2",.30-43
Mesh Material
Galvanized Steel
Mesh Description
SRP-030
Min Cable Range over Jacket (in)
0.3
Max Cable Range over Jacket (in)
0.43
Flammability Rating
UL 94HB
Cable Range
.30 - .43
Body Material
Aluminum
Locknut Material
Steel
Mesh Type
Closed

Description

Strain Relief,Wide Range,1/2 In.,.30-43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.