Strain Relief, Wide Range, 1/2", .40-54
Mfr # 7303-003R
Zoro # G7228431
product price: $22.59
/eaSold in multiples of 4 for $90.36
Key Features
Thread Size
44928
Mesh Material
Galvanized Steel
Locknut Material
Steel
Flammability Rating
UL 94HB
Mesh Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7303-003R
Zoro #
G7228431
UPC #
-
Country of Origin
India
Dimensions
Thread Size
44928
Maximum Knock Out Size (in)
0.906
Mesh Minimum Cable Size (in)
0.54
Mesh Maximum Cable Size (in)
0.4
Mesh Length (in)
4.75
Details
Item
Strain Relief,Wide Range,1/2",.40-54
Mesh Material
Galvanized Steel
Locknut Material
Steel
Flammability Rating
UL 94HB
Mesh Type
Closed
Cable Range
.40 - .54
Mesh Description
SR-040
Body Material
Aluminum
Min Cable Range over Jacket (in)
0.4
Max Cable Range over Jacket (in)
0.54
Description
Strain Relief,Wide Range,1/2 In.,.40-54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.