Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief, Wide Range, 3/4", .52-.73

  • Mfr # 7303-011R

  • Zoro # G7228300


product price: $27.99
/ea
Sold in multiples of 3 for $83.97

Key Features

Thread Size
44989
Mesh Material
Galvanized Steel
Body Material
Aluminum
Locknut Material
Steel
Mesh Description
SRP-052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7303-011R
Zoro #
G7228300
UPC #
-
Country of Origin
India

Dimensions

Thread Size
44989
Mesh Minimum Cable Size (in)
0.73
Mesh Length (in)
5.75
Mesh Maximum Cable Size (in)
0.52
Maximum Knock Out Size (in)
1.141

Details

Item
Strain Relief,Wide Range,3/4",.52-.73
Mesh Material
Galvanized Steel
Body Material
Aluminum
Locknut Material
Steel
Mesh Description
SRP-052
Mesh Type
Closed
Cable Range
.52 - .73
Flammability Rating
UL 94HB
Max Cable Range over Jacket (in)
0.73
Min Cable Range over Jacket (in)
0.52

Description

Strain Relief,Wide Range,3/4 In.,.52-.73

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.