Zoro Homepage

Support Grip, Closed Mesh, Dbl, 2.50-2.99

  • Mfr # 2201-009R

  • Zoro # G7225263


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Mesh Material
Tin Coated Bronze
Mesh Length (in)
23
Mesh Breaking Strength Approximate (lbs)
3260
Flammability Rating
UL 94HB
Mesh Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-009R
Zoro #
G7225263
UPC #
-
Country of Origin
India

Dimensions

Mesh Length (in)
23
Mesh Eye Length (in)
6
Mesh Maximum Cable Size (in)
2.5
Mesh Minimum Cable Size (in)
2.99

Details

Item
Support Grip,Closed Mesh,Dbl,2.50-2.99
Mesh Material
Tin Coated Bronze
Mesh Breaking Strength Approximate (lbs)
3260
Flammability Rating
UL 94HB
Mesh Type
Closed
Cable Range
2.50 - 2.99
Mesh Eye style
Double
Max Cable Range over Jacket (in)
2.99
Min Cable Range over Jacket (in)
2.5
Mesh Description
R250-DE

Description

Support Grip,Closed Mesh,Dbl,2.50-2.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.