Zoro Homepage

Support Grip, Closed Mesh, Dbl, 3.50-3.99

  • Mfr # 2201-011R

  • Zoro # G7225099


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Mesh Material
Tin Coated Bronze
Cable Range
3.50 - 3.99
Mesh Minimum Cable Size (in)
3.99
Mesh Description
R350-DE
Mesh Eye Length (in)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-011R
Zoro #
G7225099
UPC #
-
Country of Origin
India

Dimensions

Mesh Minimum Cable Size (in)
3.99
Mesh Eye Length (in)
8
Mesh Length (in)
27
Mesh Maximum Cable Size (in)
3.5

Details

Item
Support Grip,Closed Mesh,Dbl,3.50-3.99
Mesh Material
Tin Coated Bronze
Cable Range
3.50 - 3.99
Mesh Description
R350-DE
Min Cable Range over Jacket (in)
3.5
Mesh Type
Closed
Mesh Breaking Strength Approximate (lbs)
4900
Mesh Eye style
Double
Flammability Rating
UL 94HB
Max Cable Range over Jacket (in)
3.99

Description

Support Grip,Closed Mesh,Dbl,3.50-3.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.