Zoro Homepage

Support Grip, Closed Mesh, Double, .75-.99

  • Mfr # 2201-003R

  • Zoro # G7225053


product price: $37.59
/ea
Sold in multiples of 2 for $75.18

Key Features

Mesh Material
Tin Coated Bronze
Mesh Breaking Strength Approximate (lbs)
1020
Mesh Length (in)
13
Cable Range
.75 - .99
Mesh Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-003R
Zoro #
G7225053
UPC #
-
Country of Origin
India

Dimensions

Mesh Length (in)
13
Mesh Minimum Cable Size (in)
0.99
Mesh Eye Length (in)
4
Mesh Maximum Cable Size (in)
0.75

Details

Item
Support Grip,Closed Mesh,Double,.75-.99
Mesh Material
Tin Coated Bronze
Mesh Breaking Strength Approximate (lbs)
1020
Cable Range
.75 - .99
Mesh Type
Closed
Max Cable Range over Jacket (in)
0.99
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
0.75
Mesh Description
R075-DE
Mesh Eye style
Double

Description

Support Grip,Closed Mesh,Double,.75-.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.