Zoro Homepage

Support Grip, Closed Mesh, Sngle, 1.50-1.74

  • Mfr # 2201-018R

  • Zoro # G7225178


product price: $47.19
/ea
Sold in multiples of 2 for $94.38

Key Features

Mesh Material
Tin Coated Bronze
Mesh Eye Length (in)
12
Mesh Minimum Cable Size (in)
1.74
Mesh Maximum Cable Size (in)
1.5
Mesh Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-018R
Zoro #
G7225178
UPC #
-
Country of Origin
India

Dimensions

Mesh Eye Length (in)
12
Mesh Minimum Cable Size (in)
1.74
Mesh Maximum Cable Size (in)
1.5
Mesh Length (in)
17

Details

Item
Support Grip,Closed Mesh,Sngle,1.50-1.74
Mesh Material
Tin Coated Bronze
Mesh Type
Closed
Mesh Description
R150-SE
Mesh Breaking Strength Approximate (lbs)
1610
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
1.5
Mesh Eye style
Single
Cable Range
1.50 - 1.74
Max Cable Range over Jacket (in)
1.74

Description

Support Grip,Closed Mesh,Sngle,1.50-1.74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.