Zoro Homepage

Support Grip, Closed Mesh, Sngle, 2.00-2.49

  • Mfr # 2201-020R

  • Zoro # G7225220


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Mesh Material
Tin Coated Bronze
Mesh Breaking Strength Approximate (lbs)
3260
Mesh Minimum Cable Size (in)
2.49
Mesh Length (in)
21
Mesh Eye Length (in)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-020R
Zoro #
G7225220
UPC #
-
Country of Origin
India

Dimensions

Mesh Minimum Cable Size (in)
2.49
Mesh Length (in)
21
Mesh Eye Length (in)
16
Mesh Maximum Cable Size (in)
2

Details

Item
Support Grip,Closed Mesh,Sngle,2.00-2.49
Mesh Material
Tin Coated Bronze
Mesh Breaking Strength Approximate (lbs)
3260
Cable Range
2.00 - 2.49
Mesh Type
Closed
Max Cable Range over Jacket (in)
2.49
Flammability Rating
UL 94HB
Mesh Description
R200-SE
Min Cable Range over Jacket (in)
2
Mesh Eye style
Single

Description

Support Grip,Closed Mesh,Sngle,2.00-2.49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.