Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W Flex Color Full Cutoff Outdoor Wall Pack

  • Mfr # RP-B-WPC-48L-FC

  • Zoro # G906597816


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Features
Flex Color outdoor fixtures can be used in many different applications.
Voltage
120/277V (also works on 208V & 240V)
Width
12.6"
Height
6.9"
Length
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-B-WPC-48L-FC
Zoro #
G906597816
UPC #
844006074104
Country of Origin
China

Dimensions

Width
12.6"
Height
6.9"
Length
5.1"

Details

Item
LED Outdoor Wall Pack
Features
Flex Color outdoor fixtures can be used in many different applications.
Voltage
120/277V (also works on 208V & 240V)
Lumens
4800
LED Replacement For
175W HID
Operating Temp. Range
-40degreeF to 104degreeF
Fixture Wattage
40W
Standards
DLC Listed
Fixture Rated Life
50,000 hrs
Color Temperature
3000K/4000K/5000K
CRI
70+
IP Rating
IP65

Description

flexCOLOR Technology - Easily adjust the color temperature via a switch inside the unit. UV resistant lens and coating. Die-cast aluminum housing makes the unit suitable for wet locations. Built-in photocell. Includes level indicator to ensure proper alignment when installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.