Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60W Flex Color Full Cutoff Outdoor Wall Pack

  • Mfr # RP-B-WPC-72L-FC

  • Zoro # G306597775


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Features
Flex Color outdoor fixtures can be used in many different applications.
Voltage
120/277V (also works on 208V & 240V)
Lumens
7200
Fixture Rated Life
50,000 hrs
CRI
70+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-B-WPC-72L-FC
Zoro #
G306597775
UPC #
844006074111
Country of Origin
China

Details

Item
LED Outdoor Wall Pack
Features
Flex Color outdoor fixtures can be used in many different applications.
Voltage
120/277V (also works on 208V & 240V)
Lumens
7200
Fixture Rated Life
50,000 hrs
CRI
70+
LED Replacement For
250W HID
Fixture Wattage
60W
IP Rating
IP65
Color Temperature
3000K/4000K/5000K
Standards
DLC Listed
Operating Temp. Range
-40degreeF to 104degreeF

Description

flexCOLOR Technology - Easily adjust the color temperature via a switch inside the unit. UV resistant lens and coating. Die-cast aluminum housing makes the unit suitable for wet locations. Built-in photocell. Includes level indicator to ensure proper alignment when installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.