Shop REMPHOS
See all product information
Create Account
ConduitAdapter, 3', Conduit Adapter, Wht
- Mfr # RP-LBI65-IPC-12NPT-3FT
- Zoro # G225014643
product price:Â
$
19.95
/ea
Key Features
Overall Length
3 ft
Finish
White
Material
Plastic
Includes
Wire Input
Accessory Type
Conduit Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-LBI65-IPC-12NPT-3FT
- Zoro #
- G225014643
- UPC #
- 197810028345
- Country of Origin
- China
Dimensions
- Overall Length
- 3 ft
- Overall Width
- 1/2 in
Details
- Item
- Conduit Adapter
- Finish
- White
- Material
- Plastic
- Includes
- Wire Input
- Accessory Type
- Conduit Adapter
- For Use With
- LBI 65
- Compatible Product Type
- LBI 65
Description
Conduit Adapter, Includes Wire Input, For Use With LBI 65, White Finish, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.