LED Circular Drum, 9", 10W, 4000K, OCC

  • Mfr # RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC

  • Zoro # G7073110


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Nominal Size
9 in
Lumens
1,370 lm
Lighting Certification
ENERGY STAR
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC
Zoro #
G7073110
UPC #
844006010683
Country of Origin
China

Dimensions

Nominal Size
9 in
Overall Length
8 3/4 in
Overall Width
8 3/4 in
Overall Height
2 in
Nominal Length
1 ft
Nominal Width
1 ft

Details

Item
LED Circular Drum
Light Technology
LED
Lumens
1,370 lm
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
4000K
Standards
UL 1598C
Color Rendering Index
80
LED Replacement For
42W CFL, 7W CFL
Max. Fixture Wattage
10 W
Series
LEDCR G2
Kit Contents
FlexWatt and FlexColor Technology, Occupancy Sensor
Dimming Range
100% to 2.5%
Lens Type
Circular
Dimming Method
0-10V
Emergency Battery Backup
No
Lamp Quantity
0
Sensor Type
High/Low Motion Sensor, Vandal Resistant Sensor
Max. Ambient Temp.
60 Degrees C
Overall Bulb Shape
Spiral
For Bulb Type
Integrated LED
Min. Ambient Temp.
-20 Degrees C
Lumens per Watt
137 lm/W

Description

LED Circular Drum, Lumens 1,370 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Bulb Shape Spiral, Overall Height 2 in, Overall Length 8 3/4 in, Overall Width 8 3/4 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 2.5 Percent, Kit Contents FlexWatt and FlexColor Technology, Occupancy Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.