Zoro Homepage

LED Light Bar Occupancy Sensor

  • Mfr # RP-LBI-OC2-A

  • Zoro # G900933061


product price: $50.75
/ea

Key Features

Light Technology
LED
Nominal Size
4.7 x 1.2 X 1.2
Lighting Technology
LED
Dimmable
Yes
Voltage
120-277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-LBI-OC2-A
Zoro #
G900933061
UPC #
844006024208
Country of Origin
China

Dimensions

Nominal Size
4.7 x 1.2 X 1.2
Overall Width
1 1/2 in
Overall Height
1 1/5 in
Overall Length
4 7/10 in
Suggested Mounting Height - Motion Sensor
Up to 30 ft
Coverage at Suggested Mounting Height
2,800 sq ft

Details

Item
LED Light Bar Occupancy Sensor
Light Technology
LED
Lighting Technology
LED
Dimmable
Yes
Voltage
120-277V AC
Standards
ETL listed
Includes
(1) 12 in Linking Cable (DIM Version) (RP-LBI-LC-12IN-DIM), (1) Surface Mount Magnetic Clip (RP-LBI-SMM), (2) Seamless Connectors (DIM Version) (RP-LBI-SSC-DIM), (2) Self Drilling Sheet Metal Screws
Kit Contents
(1) 12 in Linking Cable-DIM, (1) OC2 Sensor, (1) Surface Mount Magnetic Clip, (2) Seamless Connectors-DIM
Series
LEDBARKIT-INTERNAL DRIVER (LBI)
Sensor Type
OC2 Sensor
Bulbs Included
No
Dimming Method
0-10V
Min. Ambient Temp.
0 Degrees C
Ambient Temp. Range
-25 C to 60 C
Emergency Battery Backup
No
For Bulb Type
LED
Max. Ambient Temp.
50 Degrees C
Operating Voltage - Motion Sensing and Dimming
120-277 V AC
Sensing Technology
Photocell
Coverage Angle - Motion Sensor
115 Degrees
Description/Special Features
Adjustable Detection Range, Daylight Harvesting
Installation Location - Motion Sensor
Ceiling, Wall
Time Delay Adjustment Method - Motion Sensor
Manual
Communication Method - Motion Sensing and Dimming
Hard Wired
Use With - Motion Sensing and Dimming
LED
Time Delay - Motion Sensor
5 min
Item - Motion Sensing and Dimming
Occupancy Sensor
Max. Capacity @ 277VAC
1000W (LED)
Max. Capacity @ 120VAC
1000W
Color - Motion Sensing and Dimming
White

Description

LED Light Bar Occupancy Sensor, Includes (2) Seamless Connectors (DIM Version)(RP-LBI-SSC-DIM), (2) Self Drilling Sheet Metal Screws, 12 in Linking Cable (DIM Version) (RP-LBI-LC-12IN-DIM), Surface Mount Magnetic Clip (RP-LBI-SMM), Description/Special Features Adjustable Detection Range, Daylight Harvesting, Primary Color White, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.