LED Light Bar Power Cable, PK10
Mfr # RP-LBI-G1-IP-3F-DIM-10P
Zoro # G000906255
product price: $58.29
/pk 10, $5.83/eaKey Features
Series
LEDBARKIT-INTERNAL DRIVER (LBI)
Dimmable
Yes
Ambient Temp. Range
-25 C to 60 C
Standards
ETEL Listed
Emergency Battery Backup
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-LBI-G1-IP-3F-DIM-10P
Zoro #
G000906255
UPC #
844006053727
Country of Origin
China
Dimensions
Overall Height
3/10 in
Overall Width
7/25 in
Overall Length
3 ft
Nominal Size
3 ft
Details
Item
LED Light Bar Power Cable
Series
LEDBARKIT-INTERNAL DRIVER (LBI)
Dimmable
Yes
Ambient Temp. Range
-25 C to 60 C
Standards
ETEL Listed
Emergency Battery Backup
No
Max. Ambient Temp.
140 Degrees F
Dimming Method
0-10V
Sensor Type
N/A - no sensor included
Bulbs Included
No
Kit Contents
(10) 3 ft Incoming Power Cables (bar input side), (10) Abrasion protection grommets, (10) Service Disconnects
Light Technology
LED
For Bulb Type
LED
Min. Ambient Temp.
-13 Degrees F
Description
For Use With LBI Series Internal Driver LED Bar Kit, 3 ft Overall Length, 1/4 in Overall Width, 3/10 in Overall Height, Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.