LED Light Bar Troffer Linking Cable, PK10
Mfr # RP-LBI-LC-6IN-DIM-10P
Zoro # G400906121
product price: $57.45
/pk 10, $5.75/eaKey Features
Dimmable
Yes
Series
LEDBARKIT-INTERNAL DRIVER (LBI)
Ambient Temp. Range
-25 C to 60 C
Standards
ETEL Listed
Emergency Battery Backup
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-LBI-LC-6IN-DIM-10P
Zoro #
G400906121
UPC #
844006024581
Country of Origin
China
Dimensions
Overall Height
3/10 in
Nominal Size
6 in
Overall Length
6 in
Overall Width
7/25 in
Details
Item
LED Light Bar Troffer Linking Cable
Dimmable
Yes
Series
LEDBARKIT-INTERNAL DRIVER (LBI)
Ambient Temp. Range
-25 C to 60 C
Standards
ETEL Listed
Emergency Battery Backup
No
Dimming Method
0-10V
Min. Ambient Temp.
-13 Degrees F
For Bulb Type
LED
Light Technology
LED
Bulbs Included
No
Max. Ambient Temp.
140 Degrees F
Kit Contents
(10) 6 in Linking Cables-DIM
Sensor Type
N/A - no sensor included
Description
For Use With LBI Series Internal Driver LED Bar Kit, 6 in Overall Length, 1/4 in Overall Width, 3/10 in Overall Height, Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.