LEDLightBarKit, 4ftL, 1/8ftW, 120to277VAC

  • Mfr # RP-LBI-G1-4F-15W-40K-WC

  • Zoro # G821688972


product price: $56.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-LBI-G1-4F-15W-40K-WC
Zoro #
G821688972
UPC #
844006024079
Country of Origin
China

Description

LED Light Bar Kit, Lumens 2,130 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Height 1 1/4 in, Overall Length 43 1/4 in, Overall Width 1 1/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Kit Contents (1) Flex Setting Cover, (2) Surface Mount Magnetic Clips, (4) 1/4 in Hex Head-Self Drilling Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.