LEDLinkableBarFixture, Wht, PC, 96", 1-5/8"

  • Mfr # RP-LBI65-8F-50W-40K-WC-VT
  • Zoro # G925015360
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Color Selectable
Selectable
Linkable Up To
20 fixtures
LED Replacement For
2 Lamp T8
Series
LBI 65
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP-LBI65-8F-50W-40K-WC-VT
Zoro #
G925015360
UPC #
197810038375
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Length
96 in
Overall Width
1 5/8 in
Nominal Length
8 ft

Details

Item
LED Linkable Bar Fixture
Color Selectable
Selectable
Linkable Up To
20 fixtures
LED Replacement For
2 Lamp T8
Series
LBI 65
Dimmable
Yes
Lumen Selectable
Selectable
Voltage
120 to 277V AC
For Bulb Type
Integrated LED
Sensor Type
Occupancy Sensor Compatible
Light Output
8,000 lm
For Bulb Shape
Linear
Mounting Hardware Type
(2) Mounting Brackets, (2) Self-Tapping Screws
Maximum Fixture Wattage
50 W
Lens Shape
Curved
Bulb Included
Integrated LED
Housing Color
White
Color Rendering Index
80
Dimming Method
0-10V
Housing Finish
Coated
Ambient Temperature - Minimum
-22 Degrees F
Housing Material
Polycarbonate
Ambient Temperature - Maximum
122 Degrees F
Includes
(2) Seamless Connectors, (4) Mounting Brackets, (8) Self-Tapping Screws, Incoming Power Conduit Adapter, Remote Controller, Waterproof End Caps
IP Rating
IP65
Mounting Style
Bracket, Ceiling, Surface
Fixture Type
Vapor Tight
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K, 5700K
Beam Angle
120 Degrees

Description

8 ft, Lens Shape Curved, 2700K, 3000K, 3500K, 4000K, 5000K, 5700K, Sensor Type Occupancy Sensor Compatible, Mounting Style Bracket, Ceiling, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LBI 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.