LEDTrffrTrnsfrmr, 4ftL, 1ftW, 120to277VAC

  • Mfr # RPTTVG11X425L840FWFCSR

  • Zoro # G700906234


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
4 ft
Voltage
120 to 277V AC
Standards
RoHS Compliant, UL Listed
Max. Fixture Wattage
16 W, 20 W, 24 W, 28 W
Ambient Temp. Range
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPTTVG11X425L840FWFCSR
Zoro #
G700906234
UPC #
844006053055
Country of Origin
China

Dimensions

Nominal Length
4 ft
Nominal Size
1 ft x 4 ft
Nominal Width
1 ft
Overall Length
47 3/4 in
Overall Width
11 7/8 in
Overall Height
1 1/2 in

Details

Item
LED Troffer Transformer
Voltage
120 to 277V AC
Standards
RoHS Compliant, UL Listed
Max. Fixture Wattage
16 W, 20 W, 24 W, 28 W
Ambient Temp. Range
-4 Degrees to 140 Degrees F
Color Temperature
3500K, 4000K, 5000K
Lumens
2,480 lm
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Lighting Certification
DLC Premium
Series
TTV/TTF-G1
Light Technology
LED
Emergency Battery Backup
No
Dimmable
Yes
Color Rendering Index
85
Min. Ambient Temp.
-4 Degrees F
For Bulb Type
LED
Lens Type
HD PC
Lumens per Watt
127 lm/W
Bulbs Included
No Bulbs Include
Max. Ambient Temp.
140 Degrees F
Dimming Method
0-10V

Description

LED Troffer Transformer, Lumens 2,480 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Height 1 1/2 in, Overall Length 47 3/4 in, Overall Width 11 7/8 in, Color Rendering Index 85, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, LED Replacement For (3) Lamp T8, Lamp Quantity Not Applicable, Lens Type HD PC, Lumens per Watt 127 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.