
Luminaire, Flexwatt+Flexcolor
Mfr # RP-SCD-11N-8L-40K-WC-G2-OCC
Zoro # G106597845
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Height
10.75"
Width
9.5"
Fixture Voltage
120/277V (also works on 208V & 240V)
Fixture Wattage
6W/10W/12W/15W
Standards
RoHS Compliant; cETL us Listed; FCC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-SCD-11N-8L-40K-WC-G2-OCC
Zoro #
G106597845
UPC #
844006022570
Country of Origin
China
Dimensions
Height
10.75"
Width
9.5"
Details
Fixture Voltage
120/277V (also works on 208V & 240V)
Item
LED Sconce Fixture
Fixture Wattage
6W/10W/12W/15W
Standards
RoHS Compliant; cETL us Listed; FCC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.