Shop REMPHOS
See all product information
Create Account
Power Cable, 3 ft, Power Cable, Wht
- Mfr # RP-LBI65-IP-3FT
- Zoro # G225016319
product price:Â
$
11.65
/ea
Key Features
Overall Length
3 ft
Overall Width
1/2 in
For Use With
LBI 65
Material
Plastic
Accessory Type
Power Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-LBI65-IP-3FT
- Zoro #
- G225016319
- UPC #
- 197810014188
- Country of Origin
- China
Dimensions
- Overall Length
- 3 ft
- Overall Width
- 1/2 in
Details
- Item
- Power Cable
- For Use With
- LBI 65
- Material
- Plastic
- Accessory Type
- Power Cable
- Finish
- White
- Includes
- Power Cord
- Compatible Product Type
- LBI 65
Description
Power Cable, Includes Power Cord, For Use With LBI 65, White Finish, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.