SeemlessConnector, 1", Seamless Connector
- Mfr # RP-LBI-SSC-CCTDIM
- Zoro # G325017599
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Overall Width
1 in
Finish
White
Includes
Connector
Accessory Type
Seamless Connector
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-LBI-SSC-CCTDIM
- Zoro #
- G325017599
- UPC #
- 844006024123
- Country of Origin
- China
Dimensions
- Overall Width
- 1 in
- Overall Length
- 1 in
Details
- Item
- Seemless Connector
- Finish
- White
- Includes
- Connector
- Accessory Type
- Seamless Connector
- Material
- Plastic
Description
Seemless Connector, Includes Connector, For Use With Not Applicable, White Finish, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.