Strip Fixture, LED, 48 W Max., 4000K

  • Mfr # RP-LBIMAX-4F-48W-40K-WC-EM1

  • Zoro # G015820812


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Dimmable
Yes
Lumens
4,000 lm, 4,700 lm, 5,400 lm, 6,400 lm
Color Temperature
4000K
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-LBIMAX-4F-48W-40K-WC-EM1
Zoro #
G015820812
UPC #
844006085582
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Height
3 in
Overall Width
2 1/2 in
Nominal Length
48 in

Details

Item
LED Strip Light
Voltage
120/277V AC
Dimmable
Yes
Lumens
4,000 lm, 4,700 lm, 5,400 lm, 6,400 lm
Color Temperature
4000K
Rated Life
54,000 hr
Controller Type
Simple and Network Lighting Control
Emergency Battery Backup
Yes
Warranty
10 yr
Ceiling Mount Type
Surface Mount; Suspension Mount
Mounting Hardware Included
Yes
Light Technology
LED
Color Rendering Index
80
Mounting Style
Surface, Suspended
Linkable
Yes
Lighting Certification
DLC 5.0, DLC 5.0 Premium
Dimming Method
0-10V
Series
LBIMAX
Lamp Quantity
1
Fixture Type
Strip Fixture
Includes
V-Hooks
Max. Fixture Wattage
48 W
Min. Ambient Temp.
-4 Degrees F
Beam Angle
120 Degrees
Mounting Hardware Type
V-Hooks
Max. Ambient Temp.
113 Degrees F
Bulb Included
Integrated LED
Lens Shape
Beveled Square
For Bulb Type
Integrated LED
Lumens per Watt
83 lm/W, 98 lm/W, 113 lm/W, 133 lm/W
Sensor Type
No Sensor
Overall Bulb Shape
Linear
For Max. Bulb Wattage
48 W

Description

LED Linkable Strip Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.