
Strip Fixture, LED, 48 W Max., 4000K
Mfr # RP-LBIMAX-4F-48W-40K-WC-OC-EM1
Zoro # G815820814
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/277V AC
Dimmable
Yes
Lumens
4,000 lm, 4,700 lm, 5,400 lm, 6,400 lm
Color Temperature
4000K
Emergency Battery Backup
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP-LBIMAX-4F-48W-40K-WC-OC-EM1
Zoro #
G815820814
UPC #
844006085605
Country of Origin
China
Dimensions
Overall Length
48 in
Nominal Length
48 in
Overall Height
3 in
Overall Width
2 1/2 in
Description
LED Linkable Strip Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.