Strip Fixture, LED, 48 W Max., 4000K

  • Mfr # RP-LBIMAX-4F-48W-40K-WC

  • Zoro # G715820808


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Dimmable
Yes
Lumens
4,000 lm, 4,700 lm, 5,400 lm, 6,400 lm
Color Temperature
4000K
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-LBIMAX-4F-48W-40K-WC
Zoro #
G715820808
UPC #
844006085551
Country of Origin
China

Dimensions

Overall Width
2 1/2 in
Nominal Length
48 in
Overall Length
48 in
Overall Height
3 in

Details

Item
LED Strip Light
Voltage
120/277V AC
Dimmable
Yes
Lumens
4,000 lm, 4,700 lm, 5,400 lm, 6,400 lm
Color Temperature
4000K
Lamp Quantity
1
Dimming Method
0-10V
Controller Type
Simple and Network Lighting Control
Max. Ambient Temp.
113 Degrees F
Rated Life
54,000 hr
Mounting Hardware Included
Yes
Emergency Battery Backup
No
Color Rendering Index
80
Min. Ambient Temp.
-4 Degrees F
Includes
V-Hooks
Mounting Hardware Type
V-Hooks
Light Technology
LED
Beam Angle
120 Degrees
Mounting Style
Surface, Suspended
Linkable
Yes
Lighting Certification
DLC 5.0, DLC 5.0 Premium
Ceiling Mount Type
Surface Mount; Suspension Mount
Series
LBIMAX
Max. Fixture Wattage
48 W
Fixture Type
Strip Fixture
Warranty
10 yr
Lumens per Watt
83 lm/W, 98 lm/W, 113 lm/W, 133 lm/W
Bulb Included
Integrated LED
Lens Shape
Beveled Square
Overall Bulb Shape
Linear
Sensor Type
No Sensor
For Max. Bulb Wattage
48 W
For Bulb Type
Integrated LED

Description

LED Linkable Strip Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.