Surface Mount Fixture, LED, 16 W Max.
Mfr # RP-LBIMAX-LL-16W-40K-WC
Zoro # G016555874
product price: $67.29
/eaKey Features
Beam Angle
90 Degrees
Light Technology
LED
Lumens per Watt
146 lm/W
Mounting Style
Surface, Suspended
For Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-LBIMAX-LL-16W-40K-WC
Zoro #
G016555874
UPC #
844006092382
Country of Origin
China
Dimensions
Nominal Length
6 in
Overall Width
3 in
Overall Length
6 in
Details
Beam Angle
90 Degrees
Light Technology
LED
Lumens per Watt
146 lm/W
Mounting Style
Surface, Suspended
For Bulb Type
Integrated LED
Linkable
Yes
Lumens
2,300 lm
Color Rendering Index
80
Voltage
120/277V AC
For Max. Bulb Wattage
16 W
Bulb Included
Integrated LED
Lamp Quantity
1
Lens Shape
Beveled Square
Series
LBIMAX
Emergency Battery Backup
No
Sensor Type
No Sensor
Max. Fixture Wattage
16 W
Item
Surface Mount Fixture
Color Temperature
4000K
Dimmable
Yes
Description
LED Strip Corner Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.