Zoro Homepage

Surface Mount Fixture, LED, 16 W Max.

  • Mfr # RP-LBIMAX-LR-16W-40K-WC

  • Zoro # G516555893


product price: $67.29
/ea

Key Features

Dimmable
Yes
Max. Fixture Wattage
16 W
Color Temperature
4000K
Nominal Length
6 in
Emergency Battery Backup
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-LBIMAX-LR-16W-40K-WC
Zoro #
G516555893
UPC #
844006092399
Country of Origin
China

Dimensions

Nominal Length
6 in
Overall Length
6 in
Overall Width
3 in

Details

Dimmable
Yes
Max. Fixture Wattage
16 W
Color Temperature
4000K
Emergency Battery Backup
No
Item
Surface Mount Fixture
Lumens
2,300 lm
Sensor Type
No Sensor
Series
LBIMAX
Lumens per Watt
146 lm/W
Voltage
120/277V AC
Lens Shape
Beveled Square
Light Technology
LED
Mounting Style
Surface, Suspended
For Bulb Type
Integrated LED
Linkable
Yes
Beam Angle
90 Degrees
Bulb Included
Integrated LED
Lamp Quantity
1
Color Rendering Index
80
For Max. Bulb Wattage
16 W

Description

LED Strip Corner Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.