TrofferRetrofitKit, 2", 80, 40 W
- Mfr # RP-TRF-2X4-40W-40K-WC-TAA
- Zoro # G025073055
product price:Â
$
91.29
/ea
Key Features
Bulbs Included
Integrated
Color Temperature
3500K, 4000K, 5000K
Overall Height
2 in
Overall Width
23 7/8 in
Nominal Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP-TRF-2X4-40W-40K-WC-TAA
- Zoro #
- G025073055
- UPC #
- 197810044239
- Country of Origin
- China
- Bulbs Included
- Integrated
- Color Temperature
- 3500K, 4000K, 5000K
- Driver Case
- M-Case Linear
- Lumen Selectable
- Selectable
- Light Output
- 3,000 lm, 3,750 lm, 5,000 lm
- Dimmable
- Yes
- Standards
- GSA P100, IEEE-PAR1789, IES
- Color Selectable
- Selectable
- Series
- TRF
- Ambient Temperature - Maximum
- 104 Degrees F
- Item
- Troffer Retrofit Kit
- Ambient Temperature - Minimum
- -4 Degrees F
- Dimming Method
- 0-10V
- Max. Fixture Wattage
- 40 W
- For Bulb Type
- Integrated LED
- Color Rendering Index
- 80
- Voltage
- 120 to 277V AC
- Sensor Type
- Sensor Ready
Dimensions
- Overall Height
- 2 in
- Overall Width
- 23 7/8 in
- Nominal Length
- 4 ft
- Overall Length
- 47 3/4 in
- Nominal Width
- 2 ft
Description
Troffer Retrofit Kit, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup Yes, For Bulb Type Integrated LED, Overall Height 2 in, Overall Length 47 3/4 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, LED Replacement For Not Applicable, Max. Fixture Wattage 40 W, Sensor Type Sensor Ready, Series TRF, Standards GSA P100, IEEE-PAR1789, IES, Bulbs Included Integrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.